Motion
CDA2L50-800Z-M9PVMDPC

SMC CORP OF AMERICA
CDA2L50-800Z-M9PVMDPC

CA2-Z TIE ROD CYLINDER with 50 mm Bore Diameter
MI ITEM #09914554
MFR #CDA2L50-800Z-M9PVMDPC
Price$363.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2L50-800Z-M9PVMDPC

CA2-Z TIE ROD CYLINDER with 50 mm Bore Diameter
MI ITEM #09914554
MFR #CDA2L50-800Z-M9PVMDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$363.05/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    800 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP, Vertical
  • Country of Origin
    US
  • Lead Wire Prewire Connector
    1.0 Cord Length, M12-4 Pin Connector
  • Magnet
    Built-in
  • Mounting Type
    Axial Foot
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z

Overview

Mfr description
CDA2L50-800Z-M9PVMDPC AIR CYLINDER,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought