Motion
CDA2F63-150BZ-M9PWSAPC-XC8

SMC CORP OF AMERICA
CDA2F63-150BZ-M9PWSAPC-XC8

CA2-Z TIE ROD CYLINDER with 63 mm Bore Diameter
MI ITEM #09914636
MFR #CDA2F63-150BZ-M9PWSAPC-XC8
List Price$361.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2F63-150BZ-M9PWSAPC-XC8

CA2-Z TIE ROD CYLINDER with 63 mm Bore Diameter
MI ITEM #09914636
MFR #CDA2F63-150BZ-M9PWSAPC-XC8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$361.15/each for your price

Overview

Mfr description
CDA2F63-150BZ-M9PWSAPC-XC8 AIR
  • XC8 option has adjustable stroke in the extend direction
  • XC9 option has adjustable stroke in the retract direction
  • XC10 is dual stroke with 4 positions (doulb rod type)
  • XC11 is dual stroke with 3 positions (single rod type)
  • XC12 is a tandem dual power cylilnder (single rod type)
  • Bore sizes (mm): 40, 50, 63, 80, 100

Specifications

  • Country of Origin
    US
  • Bore Diameter
    63 mm
  • Stroke
    150 mm
  • Series
    CA2-Z
  • Lead Wire Prewire Connector
    0.5 m Cord Length, M8-3 Pin Connector
  • Auto-Switch
    Solid State, 2-color Indication, 3 Wire PNP, Horizontal
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Made to Order
    Adjustable stroke cylinder/Adjustable extension type
  • Magnet
    Built-in
  • Mounting Type
    Rod Flange
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text