Overview
Mfr description
CDA2F100-250Z-M9BW AIR CYLINDER, TIE
Specifications
- Country of OriginUS
- Bore Diameter100 mm
- Stroke250 mm
- SeriesCA2-Z
- Auto-SwitchSolid State,2-color Indication, 2 Wire, Horizontal
- Number of Switches2
- Port Thread StandardRc
- MagnetBuilt-in
- Mounting TypeRod Flange
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data