Motion
CDA2F63-250NZ-M9PSAPC

SMC CORP OF AMERICA
CDA2F63-250NZ-M9PSAPC

CA2-Z TIE ROD CYLINDER with 63 mm Bore Diameter
MI ITEM #09914772
MFR #CDA2F63-250NZ-M9PSAPC
List Price$287.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2F63-250NZ-M9PSAPC

CA2-Z TIE ROD CYLINDER with 63 mm Bore Diameter
MI ITEM #09914772
MFR #CDA2F63-250NZ-M9PSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$287.35/each for your price

Overview

Mfr description
CDA2F63-250NZ-M9PSAPC AIR CYLINDER,
  • Double acting single rod
  • Bore sizes: 40, 50, 63, 80, 100mm
  • Options include pivot bracket and/or knuckle joints
  • Auto switch capable

Specifications

  • Country of Origin
    US
  • Bore Diameter
    63 mm
  • Stroke
    250 mm
  • Series
    CA2-Z
  • Lead Wire Prewire Connector
    0.5 m Cord Length, M8-3 Pin Connector
  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP, Horizontal
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Magnet
    Built-in
  • Mounting Type
    Rod Flange
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text