Motion
CDA2F100-50Z-M9BZS

SMC CORP OF AMERICA
CDA2F100-50Z-M9BZS

CA2-Z TIE ROD CYLINDER with 100 mm Bore Diameter
MI ITEM #09914877
MFR #CDA2F100-50Z-M9BZS
Price$282.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2F100-50Z-M9BZS

CA2-Z TIE ROD CYLINDER with 100 mm Bore Diameter
MI ITEM #09914877
MFR #CDA2F100-50Z-M9BZS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$282.65/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Stroke
    50 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Country of Origin
    US
  • Lead Wire Prewire Connector
    5 m
  • Magnet
    Built-in
  • Mounting Type
    Rod Flange
  • Number of Switches
    1
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z

Overview

Mfr description
CDA2F100-50Z-M9BZS AIR CYLINDER, TIE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought