Motion
CDA2G63TF-350Z-M9NW

SMC CORP OF AMERICA
CDA2G63TF-350Z-M9NW

CA2-Z TIE ROD CYLINDER with 63 mm Bore Diameter
MI ITEM #09914881
MFR #CDA2G63TF-350Z-M9NW
List Price$279.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2G63TF-350Z-M9NW

CA2-Z TIE ROD CYLINDER with 63 mm Bore Diameter
MI ITEM #09914881
MFR #CDA2G63TF-350Z-M9NW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$279.65/each for your price

Overview

Mfr description
CDA2G63TF-350Z-M9NW AIR CYLINDER, TIE

Specifications

  • Country of Origin
    JP
  • Bore Diameter
    63 mm
  • Stroke
    350 mm
  • Series
    CA2-Z
  • Auto-Switch
    Solid State, 2-color Indication, 3 Wire NPN, Horizontal
  • Number of Switches
    2
  • Port Thread Standard
    G
  • Magnet
    Built-in
  • Mounting Type
    Head Flange
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought