Motion
CDA2F100-75Z-W-M9BZ

SMC CORP OF AMERICA
CDA2F100-75Z-W-M9BZ

CA2-Z TIE ROD CYLINDER with 100 mm Bore Diameter
MI ITEM #09914955
MFR #CDA2F100-75Z-W-M9BZ
Price$397.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2F100-75Z-W-M9BZ

CA2-Z TIE ROD CYLINDER with 100 mm Bore Diameter
MI ITEM #09914955
MFR #CDA2F100-75Z-W-M9BZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$397.50/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Stroke
    75 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Bracket 2
    Double Knuckle Joint
  • Country of Origin
    US
  • Lead Wire Prewire Connector
    5 m
  • Magnet
    Built-in
  • Mounting Type
    Rod Flange
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z

Overview

Mfr description
CDA2F100-75Z-W-M9BZ AIR CYLINDER, TIE
  • Double acting single rod
  • Bore sizes: 40, 50, 63, 80, 100mm
  • Options include pivot bracket and/or knuckle joints
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought