Motion
CDA2T100-500KZ

SMC CORP OF AMERICA
CDA2T100-500KZ

CA2-Z TIE ROD CYLINDER with 100 mm Bore Diameter
MI ITEM #09915027
MFR #CDA2T100-500KZ
Price$467.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2T100-500KZ

CA2-Z TIE ROD CYLINDER with 100 mm Bore Diameter
MI ITEM #09915027
MFR #CDA2T100-500KZ

Mfr description
CDA2T100-500KZ AIR CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$467.25/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Stroke
    500 mm

Details

  • Country of Origin
    JP
  • Cylinder Suffix
    Heat Resistant Tarpaulin
  • Magnet
    Built-in
  • Mounting Type
    Centre Trunnion
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)