Motion
CDA2G80TN-250Z-M9PSDPC3

SMC CORP OF AMERICA
CDA2G80TN-250Z-M9PSDPC3

CA2-Z TIE ROD CYLINDER with 80 mm Bore Diameter
Mi Item #09915103
MFR #CDA2G80TN-250Z-M9PSDPC3
Price$399.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2G80TN-250Z-M9PSDPC3

CA2-Z TIE ROD CYLINDER with 80 mm Bore Diameter
Mi Item #09915103
MFR #CDA2G80TN-250Z-M9PSDPC3

Mfr description
CDA2G80TN-250Z-M9PSDPC3 AIR CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$399.50/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Stroke
    250 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP, Horizontal
  • Country of Origin
    US
  • Lead Wire Prewire Connector
    0.5 m Cord Length, M12-4 Pin Connector
  • Magnet
    Built-in
  • Mounting Type
    Head Flange
  • Number of Switches
    3
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)