Motion
CDA2KB40TF-125

SMC CORP OF AMERICA
CDA2KB40TF-125

Tie Rod Cylinder, Bore Size 40 Mm
Mi Item #09915298
MFR #CDA2KB40TF-125
Price$117.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2KB40TF-125

Tie Rod Cylinder, Bore Size 40 Mm
Mi Item #09915298
MFR #CDA2KB40TF-125

Mfr description
CDA2KB40TF-125 CYLINDER, CA2, TIE ROD
  • Air cylinder, double acting, single rod, non-rotating rod
  • Bore sizes (mm): 40, 50, 63
  • Standard stroke range (mm): 25 to 600
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.20/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Country of Origin
    JP
  • Magnet
    Built-In Magnet
  • Port Thread Standard
    G
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)