Motion
CDA2T40-350KZ-NW-M9NVMS

SMC CORP OF AMERICA
CDA2T40-350KZ-NW-M9NVMS

CA2-Z TIE ROD CYLINDER with 40 mm Bore Diameter
MI ITEM #09915312
MFR #CDA2T40-350KZ-NW-M9NVMS
List Price$350.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2T40-350KZ-NW-M9NVMS

CA2-Z TIE ROD CYLINDER with 40 mm Bore Diameter
MI ITEM #09915312
MFR #CDA2T40-350KZ-NW-M9NVMS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$350.90/each for your price

Overview

Mfr description
CDA2T40-350KZ-NW-M9NVMS AIR CYLINDER,

Specifications

  • Country of Origin
    US
  • Bore Diameter
    40 mm
  • Stroke
    350 mm
  • Series
    CA2-Z
  • Lead Wire Prewire Connector
    1 m
  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire NPN, Vertical
  • Number of Switches
    1
  • Port Thread Standard
    Rc
  • Cylinder Suffix
    Heat Resistant Tarpaulin
  • Bracket 1
    Pivot Bracket
  • Bracket 2
    Double Knuckle Joint
  • Magnet
    Built-in
  • Mounting Type
    Centre Trunnion
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text