Specifications
Dimensions
- Bore Diameter50 mm
Details
- Country of OriginJP
- MagnetBuilt-In Magnet
- Port Thread StandardNPT
- Product TypeTie Rod Air Cylinders
- SeriesCA2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)