Motion
CDA2KB63-75
Tie Rod Cylinder, Bore Size 63 Mm
MI ITEM #09915445
MFR #CDA2KB63-75
List Price$142.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie Rod Cylinder, Bore Size 63 Mm
MI ITEM #09915445
MFR #CDA2KB63-75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$142.30/each for your price

Overview

Mfr description
CDA2KB63-75 CYLINDER, CA2, TIE ROD

Specifications

  • Country of Origin
    US
  • Bore Diameter
    63 mm
  • Series
    CA2
  • Magnet
    Built-In Magnet
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text