Motion
CDA2F40-250KZ

SMC CORP OF AMERICA
CDA2F40-250KZ

CA2-Z TIE ROD CYLINDER with 40 mm Bore Diameter
MI ITEM #09915475
MFR #CDA2F40-250KZ
Price$200.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2F40-250KZ

CA2-Z TIE ROD CYLINDER with 40 mm Bore Diameter
MI ITEM #09915475
MFR #CDA2F40-250KZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$200.85/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke
    250 mm

Details

  • Country of Origin
    JP
  • Cylinder Suffix
    Heat Resistant Tarpaulin
  • Magnet
    Built-in
  • Mounting Type
    Rod Flange
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z

Overview

Mfr description
CDA2F40-250KZ AIR CYLINDER, TIE ROD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought