Motion
CDA2KF40TF-50-M9BSAPC

SMC CORP OF AMERICA
CDA2KF40TF-50-M9BSAPC

Tie Rod Cylinder, Bore Size 40 Mm
MI ITEM #09915582
MFR #CDA2KF40TF-50-M9BSAPC
Price$228.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2KF40TF-50-M9BSAPC

Tie Rod Cylinder, Bore Size 40 Mm
MI ITEM #09915582
MFR #CDA2KF40TF-50-M9BSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$228.00/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-In Magnet
  • Port Thread Standard
    G
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2

Overview

Mfr description
CDA2KF40TF-50-M9BSAPC CYLINDER, CA2,
  • Air cylinder, double acting, single rod, non-rotating rod
  • Bore sizes (mm): 40, 50, 63
  • Standard stroke range (mm): 25 to 600
  • Non-rotating accuracy: ¹0.5°
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought