Motion
CDA2KF50-250-A54LS

SMC CORP OF AMERICA
CDA2KF50-250-A54LS

Tie Rod Air Cylinder - 50 mm Bore, 250 mm Stroke
MI ITEM #09915589
MFR #CDA2KF50-250-A54LS
Price$196.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2KF50-250-A54LS

Tie Rod Air Cylinder - 50 mm Bore, 250 mm Stroke
MI ITEM #09915589
MFR #CDA2KF50-250-A54LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$196.05/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    250 mm

Details

  • Country of Origin
    JP
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Front Flange
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2

Overview

Mfr description
CDA2KF50-250-A54LS CYLINDER, CA2, TIE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought