1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
CDA2KF50-600
Tie Rod Cylinder, Bore Size 50 Mm
Mi Item #
09915631
MFR #
CDA2KF50-600
Price
$216.65
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA CDA2KF50-600
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
CDA2KF50-600
Tie Rod Cylinder, Bore Size 50 Mm
Mi Item #
09915631
MFR #
CDA2KF50-600
Mfr description
CDA2KF50-600 CYLINDER, CA2, TIE ROD
Air cylinder, double acting, single rod, non-rotating rod
Bore sizes (mm): 40, 50, 63
Standard stroke range (mm): 25 to 600
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$216
.65
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
50 mm
Details
Country of Origin
JP
Magnet
Built-In Magnet
Product Type
Tie Rod Air Cylinders
Series
CA2
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items