Motion
CDA2KWF63-50-Z73L

SMC CORP OF AMERICA
CDA2KWF63-50-Z73L

Cylinder, TIE ROD, NON ROT, DBL ROD
Mi Item #09915916
MFR #CDA2KWF63-50-Z73L
Price$281.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2KWF63-50-Z73L

Cylinder, TIE ROD, NON ROT, DBL ROD
Mi Item #09915916
MFR #CDA2KWF63-50-Z73L

Mfr description
CDA2KWF63-50-Z73L CYL, TIE ROD, NON
  • Air cylinder, double acting, double rod, non-rotating rod
  • Bore sizes (mm): 40, 50, 63
  • Standard stroke range (mm): 25 to 600
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.50/each

Specifications

Details

  • Country of Origin
    JP
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)