Motion
CDA2L63TN-350Z-M9PSDPC

SMC CORP OF AMERICA
CDA2L63TN-350Z-M9PSDPC

Tie Rod Air Cylinder - 63 mm Bore, 350 mm Stroke
MI ITEM #09915932
MFR #CDA2L63TN-350Z-M9PSDPC
Price$309.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2L63TN-350Z-M9PSDPC

Tie Rod Air Cylinder - 63 mm Bore, 350 mm Stroke
MI ITEM #09915932
MFR #CDA2L63TN-350Z-M9PSDPC

Mfr description
CDA2L63TN-350Z-M9PSDPC AIR CYLINDER,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.75/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Stroke
    350 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP, Horizontal
  • Country of Origin
    US
  • Lead Wire Prewire Connector
    0.5 m Cord Length, M12-4 Pin Connector
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Axial Foot
  • Number of Switches
    2
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)