Motion
CDA2L63TN-500Z-M9BZ4

SMC CORP OF AMERICA
CDA2L63TN-500Z-M9BZ4

CA2-Z TIE ROD CYLINDER with 63 mm Bore Diameter
MI ITEM #09915975
MFR #CDA2L63TN-500Z-M9BZ4
List Price$430.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2L63TN-500Z-M9BZ4

CA2-Z TIE ROD CYLINDER with 63 mm Bore Diameter
MI ITEM #09915975
MFR #CDA2L63TN-500Z-M9BZ4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$430.55/each for your price

Overview

Mfr description
CDA2L63TN-500Z-M9BZ4 AIR CYLINDER, TIE

Specifications

  • Country of Origin
    US
  • Bore Diameter
    63 mm
  • Stroke
    500 mm
  • Series
    CA2-Z
  • Lead Wire Prewire Connector
    5 m
  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Number of Switches
    4
  • Port Thread Standard
    NPT
  • Magnet
    Built-in
  • Mounting Type
    Axial Foot
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text