Motion
CDA2L80-1200Z

SMC CORP OF AMERICA
CDA2L80-1200Z

Tie Rod Air Cylinder - 80 mm Bore, 1200 mm Stroke
Mi Item #09916058
MFR #CDA2L80-1200Z
Price$417.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2L80-1200Z

Tie Rod Air Cylinder - 80 mm Bore, 1200 mm Stroke
Mi Item #09916058
MFR #CDA2L80-1200Z

Mfr description
CDA2L80-1200Z AIR CYLINDER, TIE ROD
  • Double acting single rod
  • Bore sizes: 40, 50, 63, 80, 100mm
  • Options include pivot bracket and/or knuckle joints
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$417.05/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Stroke
    1200 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Axial Foot
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)