Specifications
Dimensions
- Bore Diameter80 mm
- Stroke150 mm
Details
- Auto-SwitchSolid State, Gen. Purpose, 3 Wire NPN, Horizontal
- Country of OriginUS
- MagnetBuilt-in
- Mounting TypeAxial Foot
- Number of Switches2
- Port Thread StandardRc
- Product TypeTie Rod Air Cylinders
- SeriesCA2-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)