Overview
Mfr description
CDBA2D50-125-HN-A54L CYL, TIE ROD,
- CBA2, End lock cylinder
- Bores: ø40, ø50, ø63, ø80, ø100
- Proof pressure: 1.5MPa
- Cushion: interchangeable
- Variety of mountings available
- Auto switch capable
Specifications
- Country of OriginJP
- Bore Diameter50 mm
- SeriesCA2
- MagnetNone
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data