Specifications
Dimensions
- Bore Diameter100 mm
- Stroke900 mm
Details
- Auto-SwitchSolid State,2-color Indication, 2 Wire, Horizontal
- Country of OriginUS
- Lead Wire Prewire Connector0.5 m Cord Length, M12-4 Pin Connector
- MagnetBuilt-in
- Mounting TypeAxial Foot
- Number of Switches2
- Port Thread StandardRc
- Product TypeTie Rod Air Cylinders
- SeriesCA2-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)