Motion
CDA2T63-150Z-V

SMC CORP OF AMERICA
CDA2T63-150Z-V

CA2-Z TIE ROD CYLINDER with 63 mm Bore Diameter
MI ITEM #09916231
MFR #CDA2T63-150Z-V
Price$208.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2T63-150Z-V

CA2-Z TIE ROD CYLINDER with 63 mm Bore Diameter
MI ITEM #09916231
MFR #CDA2T63-150Z-V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$208.30/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Stroke
    150 mm

Details

  • Bracket 2
    Single Knuckle Joint
  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Centre Trunnion
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z

Overview

Mfr description
CDA2T63-150Z-V AIR CYLINDER, TIE ROD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought