Motion
C96SDB50-50C-A93

SMC CORP OF AMERICA
C96SDB50-50C-A93

C96 ISO TIE ROD CYLINDER with 50 mm Bore Size
Mi Item #09916249
MFR #C96SDB50-50C-A93
Price$215.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96SDB50-50C-A93

C96 ISO TIE ROD CYLINDER with 50 mm Bore Size
Mi Item #09916249
MFR #C96SDB50-50C-A93

Mfr description
C96SDB50-50C-A93 CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.78/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    50 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Basic/Without bracket
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C96
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)