Overview
Mfr description
CDA2L100TN-75KZ CYL, TIE ROD, W/ ROD
- Double acting single rod
- Bore sizes: 40, 50, 63, 80, 100mm
- Options include pivot bracket and/or knuckle joints
- Auto switch capable
Specifications
- Country of OriginJP
- Bore Diameter100 mm
- Stroke75 mm
- SeriesCA2-Z
- Port Thread StandardNPT
- Cylinder SuffixHeat Resistant Tarpaulin
- MagnetBuilt-in
- Mounting TypeAxial Foot
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data