Motion
CDA2L100TN-800Z

SMC CORP OF AMERICA
CDA2L100TN-800Z

CA2-Z TIE ROD CYLINDER with 100 mm Bore Diameter
MI ITEM #09916285
MFR #CDA2L100TN-800Z
Price$393.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2L100TN-800Z

CA2-Z TIE ROD CYLINDER with 100 mm Bore Diameter
MI ITEM #09916285
MFR #CDA2L100TN-800Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$393.20/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Stroke
    800 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Axial Foot
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z

Overview

Mfr description
CDA2L100TN-800Z AIR CYLINDER, TIE ROD
  • Double acting single rod
  • Bore sizes: 40, 50, 63, 80, 100mm
  • Options include pivot bracket and/or knuckle joints
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought