Overview
Mfr description
CDA2L80-700NZ CYL, TIE ROD, RUBBER
Specifications
- Country of OriginJP
- Bore Diameter80 mm
- Stroke700 mm
- SeriesCA2-Z
- Port Thread StandardRc
- MagnetBuilt-in
- Mounting TypeAxial Foot
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data