Motion
CDA2T63-400KZ-NW-M9PSAPC

SMC CORP OF AMERICA
CDA2T63-400KZ-NW-M9PSAPC

CA2-Z TIE ROD CYLINDER with 63 mm Bore Diameter
MI ITEM #09916405
MFR #CDA2T63-400KZ-NW-M9PSAPC
Price$481.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2T63-400KZ-NW-M9PSAPC

CA2-Z TIE ROD CYLINDER with 63 mm Bore Diameter
MI ITEM #09916405
MFR #CDA2T63-400KZ-NW-M9PSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$481.45/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Stroke
    400 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNp, Horizontal
  • Bracket 1
    Pivot Bracket
  • Bracket 2
    Double Knuckle Joint
  • Country of Origin
    US
  • Cylinder Suffix
    Heat Resistant Tarpaulin
  • Lead Wire Prewire Connector
    0.5 m Cord Length, M8-3 Pin Connector
  • Magnet
    Built-in
  • Mounting Type
    Centre Trunnion
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z

Overview

Mfr description
CDA2T63-400KZ-NW-M9PSAPC AIR CYLINDER,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought