Overview
Mfr description
CDA2T63TF-400Z AIR CYLINDER, TIE ROD
Specifications
- Country of OriginJP
- Bore Diameter63 mm
- Stroke400 mm
- SeriesCA2-Z
- Port Thread StandardG
- MagnetBuilt-in
- Mounting TypeCentre Trunnion
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data