Motion
CDA2LH63TN-150

SMC CORP OF AMERICA
CDA2LH63TN-150

Tie Rod Cylinder, Bore Size 63 Mm
MI ITEM #09916580
MFR #CDA2LH63TN-150
Price$160.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2LH63TN-150

Tie Rod Cylinder, Bore Size 63 Mm
MI ITEM #09916580
MFR #CDA2LH63TN-150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$160.95/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Country of Origin
    JP
  • Magnet
    Built-In Magnet
  • Mounting Type
    Axial Foot
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2

Overview

Mfr description
CDA2LH63TN-150 CYLINDER, CA2, TIE ROD
  • Can be used with turbine oil
  • Double acting single rod
  • Bore sizes: 40, 50, 63, 80, 100mm
  • Options include pivot bracket and/or knuckle joints
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought