Overview
Mfr description
CDA2B50TN-50JZ AIR CYLINDER, TIE ROD
Specifications
- Country of OriginJP
- Bore Diameter50 mm
- Stroke50 mm
- SeriesCA2-Z
- Port Thread StandardNPT
- Cylinder SuffixNylon Tarpaulin
- MagnetBuilt-in
- Mounting TypeBasic
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data