Overview
Mfr description
CDBA2F50-200-HN END LOCK CYLINDER
Specifications
- Country of OriginJP
- Bore Diameter50 mm
- Stroke200 mm
- SeriesCA2
- MagnetNone
- Mounting TypeFront Flange
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data