Specifications
Dimensions
- Bore Diameter63 mm
- Stroke50 mm
Details
- Bracket 1Pivot Bracket
- Bracket 2Double Knuckle Joint
- Country of OriginUS
- MagnetBuilt-in
- Mounting TypeCentre Trunnion
- Port Thread StandardNPT
- Product TypeTie Rod Air Cylinders
- SeriesCA2-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)