Overview
Mfr description
CDBA2F50-400-HN-Z73L CYL, TIE ROD,
Specifications
- Country of OriginJP
- Bore Diameter50 mm
- Stroke400 mm
- SeriesCA2
- Mounting TypeFront Flange
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data