Overview
Mfr description
CDA2T80-200Z-W AIR CYLINDER, TIE ROD
Specifications
- Country of OriginUS
- Bore Diameter80 mm
- Stroke200 mm
- SeriesCA2-Z
- Port Thread StandardRc
- Bracket 2Double Knuckle Joint
- MagnetBuilt-in
- Mounting TypeCentre Trunnion
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data