Motion
CDBQ2L32-50DC-HN

SMC CORP OF AMERICA
CDBQ2L32-50DC-HN

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
MI ITEM #09917135
MFR #CDBQ2L32-50DC-HN
Price$113.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBQ2L32-50DC-HN

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
MI ITEM #09917135
MFR #CDBQ2L32-50DC-HN

Mfr description
CDBQ2L32-50DC-HN CYL, COMPACT,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.00/each

Specifications

Dimensions

  • Stroke
    50 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Magnet
    Built-In Magnet
  • Mounting Type
    Through-Hole, Standard
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)