Motion
CDBA2F80-300-HN-K59WL

SMC CORP OF AMERICA
CDBA2F80-300-HN-K59WL

Tie Rod Cylinder, Bore Size 80 Mm
Mi Item #09917214
MFR #CDBA2F80-300-HN-K59WL
Price$442.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBA2F80-300-HN-K59WL

Tie Rod Cylinder, Bore Size 80 Mm
Mi Item #09917214
MFR #CDBA2F80-300-HN-K59WL

Mfr description
CDBA2F80-300-HN-K59WL CYL, TIE ROD,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$442.00/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Country of Origin
    JP
  • Magnet
    None
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)