Motion
CDBG1FN100-250-HN-K59L4

SMC CORP OF AMERICA
CDBG1FN100-250-HN-K59L4

CBG1, End Lock Cylinderinder
MI ITEM #09917253
MFR #CDBG1FN100-250-HN-K59L4
List Price$500.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBG1FN100-250-HN-K59L4

CBG1, End Lock Cylinderinder
MI ITEM #09917253
MFR #CDBG1FN100-250-HN-K59L4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$500.10/each for your price

Overview

Mfr description
CDBG1FN100-250-HN-K59L4 CBG1, END LOCK
  • End lock cylinder, CBG1
  • Double acting, single rod
  • 7 mounting styles available
  • Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80 and 100
  • Rubber bumper or air cushion standard
  • Auto switch capability

Specifications

  • Series
    CG1
  • Country of Origin
    JP
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text