Specifications
Dimensions
- Bore Diameter50 mm
- Stroke125 mm
Details
- Country of OriginUS
- MagnetBuilt-in
- Mounting TypeBasic
- Port Thread StandardRc
- Product TypeTie Rod Air Cylinders
- SeriesCA2-Z
Overview
Mfr description
CDA2WB50-125Z AIR CYLINDER, TIE ROD
- Air cylinder, double acting, double rod, new style
- Type: Non-lube/Air-hydro
- Bore sizes (mm): 40, 50, 63, 80, 100
- Standard strokes (mm): 25 to 700
- Auto switch capable