Motion
CDA2WB63-100Z

SMC CORP OF AMERICA
CDA2WB63-100Z

CA2-Z TIE ROD CYLINDER with 63 mm Bore Diameter
MI ITEM #09917433
MFR #CDA2WB63-100Z
List Price$210.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2WB63-100Z

CA2-Z TIE ROD CYLINDER with 63 mm Bore Diameter
MI ITEM #09917433
MFR #CDA2WB63-100Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$210.95/each for your price

Overview

Mfr description
CDA2WB63-100Z AIR CYLINDER, TIE ROD
  • Air cylinder, double acting, double rod, new style
  • Type: Non-lube/Air-hydro
  • Bore sizes (mm): 40, 50, 63, 80, 100
  • Standard strokes (mm): 25 to 700
  • Auto switch capable

Specifications

  • Country of Origin
    US
  • Bore Diameter
    63 mm
  • Stroke
    100 mm
  • Series
    CA2-Z
  • Port Thread Standard
    Rc
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text