Overview
Mfr description
CDA2B80-75Z-XC12 AIR CYLINDER, TIE ROD
- XC8 option has adjustable stroke in the extend direction
- XC9 option has adjustable stroke in the retract direction
- XC10 is dual stroke with 4 positions (doulb rod type)
- XC11 is dual stroke with 3 positions (single rod type)
- XC12 is a tandem dual power cylilnder (single rod type)
- Bore sizes (mm): 40, 50, 63, 80, 100
Specifications
- Country of OriginJP
- Bore Diameter80 mm
- Stroke75 mm
- SeriesCA2-Z
- Port Thread StandardRc
- Made to OrderTandem cylinder
- MagnetBuilt-in
- Mounting TypeBasic
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data