Motion
CDBX2N15-75B-A73

SMC CORP OF AMERICA
CDBX2N15-75B-A73

Cylinderinder, Air Slide Unit
Mi Item #09917515
MFR #CDBX2N15-75B-A73
Price$600.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBX2N15-75B-A73

Cylinderinder, Air Slide Unit
Mi Item #09917515
MFR #CDBX2N15-75B-A73

Mfr description
CDBX2N15-75B-A73 CYLINDER, AIR SLIDE
  • Bore sizes: 10, 15, 25mm
  • Non-rotating accuracy: ± 0.1° (10 mm bore), ± 0.02° (25 mm bore)
  • Adjustable stroke option, +2 to -25 mm adjustment range
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$600.42/each

Specifications

Details

  • Country of Origin
    US
  • Product Type
    Guided Air Cylinders
  • Series
    CX2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)