Overview
Mfr description
CDA2WF50-125Z AIR CYLINDER, TIE ROD
- Air cylinder, double acting, double rod, new style
- Type: Non-lube/Air-hydro
- Bore sizes (mm): 40, 50, 63, 80, 100
- Standard strokes (mm): 25 to 700
- Auto switch capable
Specifications
- Country of OriginUS
- SeriesCA2-Z
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data