Motion
CDA2WF63TN-150Z-M9PWVSDPC

SMC CORP OF AMERICA
CDA2WF63TN-150Z-M9PWVSDPC

CA2-Z TIE ROD CYLINDER with 63 mm Bore Diameter
Mi Item #09917689
MFR #CDA2WF63TN-150Z-M9PWVSDPC
Price$361.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2WF63TN-150Z-M9PWVSDPC

CA2-Z TIE ROD CYLINDER with 63 mm Bore Diameter
Mi Item #09917689
MFR #CDA2WF63TN-150Z-M9PWVSDPC

Mfr description
CDA2WF63TN-150Z-M9PWVSDPC AIR CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$361.40/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Stroke
    150 mm

Details

  • Auto-Switch
    Solid State, 2-color Indication, 3 Wire PNP, Vertical
  • Country of Origin
    US
  • Lead Wire Prewire Connector
    0.5 m Cord Length, M12-4 Pin Connector
  • Magnet
    Built-in
  • Mounting Type
    Rod Flange
  • Number of Switches
    2
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)