Motion
CDA2WL40-250Z-A93

SMC CORP OF AMERICA
CDA2WL40-250Z-A93

CA2-Z TIE ROD CYLINDER with 40 mm Bore Diameter
MI ITEM #09917802
MFR #CDA2WL40-250Z-A93
Price$246.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2WL40-250Z-A93

CA2-Z TIE ROD CYLINDER with 40 mm Bore Diameter
MI ITEM #09917802
MFR #CDA2WL40-250Z-A93

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$246.75/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke
    250 mm

Details

  • Auto-Switch
    Reed, DC Volt, AC Volt, LED, Horizontal
  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Axial Foot
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z

Overview

Mfr description
CDA2WL40-250Z-A93 AIR CYLINDER, TIE ROD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought