Overview
Mfr description
CDBA2L80TN-450-HN END LOCK CYLINDER
Specifications
- Country of OriginJP
- Bore Diameter80 mm
- Stroke450 mm
- SeriesCA2
- Port Thread StandardNPT
- MagnetNone
- Mounting TypeAxial Foot
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data