Motion
CDA2WL63TN-75Z-M9PMAPC

SMC CORP OF AMERICA
CDA2WL63TN-75Z-M9PMAPC

CA2-Z TIE ROD CYLINDER with 63 mm Bore Diameter
MI ITEM #09917850
MFR #CDA2WL63TN-75Z-M9PMAPC
Price$328.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2WL63TN-75Z-M9PMAPC

CA2-Z TIE ROD CYLINDER with 63 mm Bore Diameter
MI ITEM #09917850
MFR #CDA2WL63TN-75Z-M9PMAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$328.15/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Stroke
    75 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP, Horizontal
  • Country of Origin
    US
  • Lead Wire Prewire Connector
    1.0 m Cord Length, M8-3 Pin Connector
  • Magnet
    Built-in
  • Mounting Type
    Axial Foot
  • Number of Switches
    2
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z

Overview

Mfr description
CDA2WL63TN-75Z-M9PMAPC AIR CYLINDER,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought