Specifications
Dimensions
- Bore Diameter80 mm
- Stroke700 mm
Details
- Country of OriginUS
- MagnetBuilt-in
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBasic
- Port Thread StandardNPT
- Product TypeTie Rod Air Cylinders
- SeriesCA2-Z
Overview
Mfr description
CDA2B80TN-700Z AIR CYLINDER, TIE ROD